Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 20 ton, Max Lift 13 3/4" H
Mfr # 3620S
Zoro # G508678326
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Maximum Lift Height 13 3/4 in
- Base Width 5 21/32 in
- Work Orientation Horizontal, Vertical
- Jack Type Bottle Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3620S
- Zoro # G508678326
- UPC # 874015006377
- Country of Origin China
- Category Bottle Jacks
Dimensions
Maximum Lift Height | 13 3/4 in |
Base Width | 5 21/32 in |
Minimum Lift Height | 7 1/2 in |
Extension Screw Length | 2 1/4 in |
Base Length | 7 19/32 in |
Minimum Height | 7 1/2 in |
Extended Height | 13 in |
Details
Standards | ASME PASE 2019 |
Item | Bottle Jack |
Work Orientation | Horizontal, Vertical |
Jack Type | Bottle Jack |
Body Material Finish | Chrome Plated/Powder Coated |
Features | Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications |
Load Capacity | 20 ton |
Body Material | Steel |
Power Source | Mechanical |
Lifting Actuator | Manual |
Item Weight | 17.86 lb |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 7 1/2 in, Maximum Lift Height 13 3/4 in, Power Source Mechanical, Minimum Height 7 1/2 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 7 19/32 in, Base Width 5 21/32 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 13 in, Extension Screw Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- MEGUIARS QUIK DETAILER INTERIOR (MGG-13616)
- STENS Oem Replacement Belt 265-164 For Exmark 109-8073 (265-164)
- LISLE DISCONNECT PLIERS (LI37160)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 17" H (3512)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16 1/4" H (3606)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (859ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (854ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- American Forge & Foundry Jacks