Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 12 ton, Max Lift 19 3/4" H
Mfr # 5512B
Zoro # G608679032
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME 2009
- Base Length 8 1/2 in
- Minimum Operating Pressure 90 psi
- Body Material Steel
- Features Dual Return Springs Allow for Controlled Descent, Fully Welded Tank and Frame for Superior Strength and Rugged Durability, Hose Swivels, Shielded Release Screw Helps Prevent Accidental Lowering or Damage can be Operated by either Air or Manually, Specially Engineered Air Motor for Consistent and Reliable Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 5512B
- Zoro # G608679032
- UPC # 874015000931
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 8 1/2 in |
Extended Height | 19 in |
Minimum Lift Height | 10 1/4 in |
Minimum Height | 6 3/4 in |
Inlet Connection Size | 1/4 in |
Extension Screw Length | 3 in |
Maximum Lift Height | 19 3/4 in |
Base Width | 5 in |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 10 1/4 in, Maximum Lift Height 19 3/4 in, Power Source Air/Mechanical, Minimum Height 6 3/4 in, Standards ASME 2009, Base Length 8 1/2 in, Base Width 5 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 19 in, Extension Screw Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring Trunk/Hatch, 4B-3271YI (4B-3271YI)
- ROADMASTER TOWED VEHICLE CHARGE LINE KIT (156-25)
- INSTALLBAY BY METRA 18-Gauge Blue Primary Wire, 500' Spool (PWBL18500)
- WEATHERTECH Front and Rear Floorliners, 46084-1-2 (46084-1-2)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3550)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- JET Jhj-5, 5 Ton (453305)
- American Forge & Foundry Bottle Jacks