Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 12 ton, Max Lift 13" H
Mfr # 3514
Zoro # G108678313
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PALD 2009
- Lifting Actuator Manual
- Body Material Finish Chrome Plated/Powder Coated
- Minimum Height 4 in
- Load Capacity 12 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3514
- Zoro # G108678313
- UPC # 874015000603
- Country of Origin China
- Category Bottle Jacks
Dimensions
Minimum Height | 4 in |
Maximum Lift Height | 13 in |
Base Length | 5 1/2 in |
Base Width | 5 1/4 in |
Extension Screw Length | 2 in |
Extended Height | 13 in |
Minimum Lift Height | 7 in |
Details
Standards | ASME PALD 2009 |
Item | Bottle Jack |
Lifting Actuator | Manual |
Body Material Finish | Chrome Plated/Powder Coated |
Load Capacity | 12 ton |
Stroke | 4 in |
Handle Type | 2pc |
Body Material | Steel |
Jack Type | Bottle Jack |
Item Weight | 15 lb |
Power Source | Mechanical |
Features | Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 7 in, Maximum Lift Height 13 in, Power Source Mechanical, Minimum Height 4 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 5 1/2 in, Base Width 5 1/4 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 13 in, Extension Screw Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Light Duty Plug, Brass/Silver, 12 to 10 ga (23PC31)
- GROTE Vinyl Insul. Steel Clamps, 1 1/4", PK5 (84-7021)
- GROTE Socket, Split-Pin, Die-Cast, 7 Pole (82-1002)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/2 in. (PA3464)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 15 1/2" H (3508)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 17 7/8" H (3620)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 50 ton, Max Lift 16 5/8" H (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- American Forge & Foundry Jacks