Shop All Bench Grinders
American Forge & Foundry
Bench Grinders
Mfr # 31520
Zoro # G2177278
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finishing Wheel Width 11.5 In
- Arbor Hole Size 5/8"
- Amps 4.8 Amp 60 Hz
- Height (In.) 12.5 In
- Table Material High Strength Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 31520
- Zoro # G2177278
- UPC # 874015003819
- Country of Origin China
- Category Bench Grinders
Dimensions
Finishing Wheel Width | 11.5 In |
Arbor Hole Size | 5/8" |
Height (In.) | 12.5 In |
Length (In.) | 20.5 In |
Details
Item | Bench Grinder Stand |
Amps | 4.8 Amp 60 Hz |
Table Material | High Strength Steel |
Duty Level | Heavy Duty |
Description
AFF® Bench Grinders are Ideal for most heavy duty industrial and automotive fabrication applications and are designed to for productivity, precision, and durability. Grinders are made of steel construction with high output motors for fast and smooth material removal.
- •Motor: With a powerful 1/2 HP motor, the tool features a 120V, 2.8 Amp 60 Hz ball bearing motor; Additionally, a large flexible work light (bulb not included) and adjustable steel work rest help with high-speed material removal
- •Includes: Made from durable die cast aluminum and to help conduct operations with optimum efficiency, the motor includes (1) standard safety glass, (1) magnifying safety glass, and (1) water tray
- •Applications: Ideal for most heavy duty industrial applications, the bench grinder is easy to use and sturdy enough for effective and productive results
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE Dundas Jafine PGH4WXZ Dryer Vent with Pest Barricade; White - 4 in. (PGH4WXZ)
- DEWALT Paper Filter Bag for D27904 (D279042)
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- AMERICAN FORGE & FOUNDRY Bench Grinders (31510)
- C.H. HANSON Palmgren 9682061 Bench Grinder, 6" Wheel Dia, 1/3HP, 115/230V (9682061)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 24M 2P GRNDR-BUFFER (8252W)
- SHARP Surface Grinder, Automatic, 220V (SH-1632)
- PALMGREN Bench Grinder Pedestal Stand (9670101)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (499F66)
- JET Bench Buffer, Finishing Wheel Dia. 8" (IBG-8VSB)
- American Forge & Foundry Bench Grinders