Shop All Bench Grinders
American Forge & Foundry
Bench Grinders
Mfr # 31510
Zoro # G2177101
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finishing Wheel Width 10 In
- Arbor Hole Size 1/2"
- Amps 2.8 Amp 60 Hz
- Table Material High Strength Steel
- Height (In.) 12 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 31510
- Zoro # G2177101
- UPC # 874015003802
- Country of Origin China
- Category Bench Grinders
Dimensions
Finishing Wheel Width | 10 In |
Arbor Hole Size | 1/2" |
Height (In.) | 12 In |
Length (In.) | 20 In |
Details
Item | Bench Grinder Stand |
Amps | 2.8 Amp 60 Hz |
Table Material | High Strength Steel |
Duty Level | Heavy Duty |
Description
AFF® Bench Grinders are Ideal for most heavy duty industrial and automotive fabrication applications and are designed to for productivity, precision, and durability. Grinders are made of steel construction with high output motors for fast and smooth material removal.
- •Motor: With a powerful 1/2 HP motor, the tool features a 120V, 2.8 Amp 60 Hz ball bearing motor; Additionally, a large flexible work light (bulb not included) and adjustable steel work rest help with high-speed material removal
- •Includes: Made from durable die cast aluminum and to help conduct operations with optimum efficiency, the motor includes (1) standard safety glass, (1) magnifying safety glass, and (1) water tray
- •Applications: Ideal for most heavy duty industrial applications, the bench grinder is easy to use and sturdy enough for effective and productive results
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING BALL JOINT HAMMER NUT KIT (CTA7395)
- CENTURY DRILL & TOOL 15/64" Cobalt 135 Deg. Jobber Length Drill Bit (26215)
- DRILL AMERICA 21/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1221/64)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- AMERICAN FORGE & FOUNDRY Bench Grinders (31520)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE49)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60 Grinding Wheel Grit (49H008)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61792)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L83)
- SUNEX Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light (5002A)
- American Forge & Foundry Grinders & Accessories