Shop All Sockets
American Forge & Foundry
Axle Nut Sockets
Mfr # 18533
Zoro # G9476517
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 2-7/8"
- Overall Length 4 In
- Material High Strength Steel
- Finish Powder Coat
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18533
- Zoro # G9476517
- UPC # 874015002621
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 2-7/8" |
Overall Length | 4 In |
Width | 4 In |
Details
Material | High Strength Steel |
Finish | Powder Coat |
Color | Black |
Item | Locknut Socket |
Standards | ANSI |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- STANLEY 32 oz. Dead Blow Ball Peen Hammer, 14" Handle (54-532)
- WILLIAMS HaMMer Tip Exhard, 2in. (HSF-20XH)
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS0609CGP10)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 6 Points (18516)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- AMERICAN FORGE & FOUNDRY 4-1/2" Drive, 4-1/2" 8 Points (18538)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 8 Points (18511)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40245)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- American Forge & Foundry Sockets