Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Axle Jack Accessories
Mfr # 565EXT
Zoro # G2177494
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Strength Steel
- Finish Powder Coated
- Drive 3/4"
- Case Type Box
- Size (in.) 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 565EXT
- Zoro # G2177494
- UPC # 874015002270
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Size (in.) | 2-1/4 in |
Details
Item | Extension Kit |
Material | High Strength Steel |
Finish | Powder Coated |
Drive | 3/4" |
Case Type | Box |
Number of Points | 6 |
Description
Heat treated extensions for AFF axle jack models 565E, 565E1, 565F, 565F1, 536, and 551
- •Includes sizes 3/4", 2-3/4", and 4" to allow a wide range of lifting options
- •Comes complete with holder
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Bucket Grate (2402)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- AU-VE-CO PRODUCTS MOULDING CLIP GM 67 UP 50/bx (AV10220)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3303A)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3306A)
- VIKING Pin Style Jack Stands (55220A)
- American Forge & Foundry Jacks