Shop All Sockets
American Forge & Foundry
Automotive Sockets
Mfr # 18519
Zoro # G910953875
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 4 7/8 in
- Material Steel
- Finish Powder Coated
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18519
- Zoro # G910953875
- UPC # 874015002515
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 4 7/8 in |
Socket Depth | Standard |
Socket Size | 4 7/8 in |
Details
Material | Steel |
Finish | Powder Coated |
Measurement Type | SAE |
Item | Automotive Sockets |
Drive Type | Hand |
Socket Shape | 8-Point |
Tether Ready | No |
Description
Automotive Sockets, Hand, Powder Coated, 8-Point, Socket Size 4 7/8 in, Drive Size 3/4 in, Steel, SAE, Socket Depth Standard, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, J Pallet (J PALLET)
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- TEKTON 1/2" Drive SAE, Metric, 58 pcs (SKT25301)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40403)
- AMERICAN FORGE & FOUNDRY 2-3/32" Drive, 2-3/32"|2-9/16" 6 Points (18501)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- AMERICAN FORGE & FOUNDRY 3-1/8" Drive, 3-1/8" 6 Points (18534)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40210)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40245)
- TEKTON 3/8 Inch Drive x 7/16 Inch Universal Joint Socket (SHD18011)
- American Forge & Foundry Sockets & Ratchets