Shop All Sockets
American Forge & Foundry
Automotive Sockets
Mfr # 18516
Zoro # G810953869
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 4 3/8 in
- Material Steel
- Finish Powder Coated
- Socket Depth Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18516
- Zoro # G810953869
- UPC # 874015002485
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 4 3/8 in |
Socket Depth | Standard |
Socket Size | 4 3/8 in |
Details
Material | Steel |
Finish | Powder Coated |
Drive Type | Hand |
Item | Automotive Sockets |
Measurement Type | SAE |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Automotive Sockets, Hand, Powder Coated, 6-Point, Socket Size 4 3/8 in, Drive Size 3/4 in, Steel, SAE, Socket Depth Standard, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 16" x 9" x 12", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60016)
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- GREENLEE Nylon Fish Line (595)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18533)
- AMERICAN FORGE & FOUNDRY 3-1/8" Drive, 3-1/8" 6 Points (18534)
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 8 Points (18511)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40245)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- American Forge & Foundry Sockets