Shop All Sockets
American Forge & Foundry
Automotive Sockets
Mfr # 18510
Zoro # G510953855
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 3 1/2 in
- Material Steel
- Finish Powder Coated
- Drive Type Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18510
- Zoro # G510953855
- UPC # 874015002423
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Socket Depth | Standard |
Socket Size | 3 1/2 in |
Details
Material | Steel |
Finish | Powder Coated |
Drive Type | Hand |
Measurement Type | SAE |
Item | Automotive Sockets |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Automotive Sockets, Hand, Powder Coated, 6-Point, Socket Size 3 1/2 in, Drive Size 3/4 in, Steel, SAE, Socket Depth Standard, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (230W)
- ICS Bar Brackets (543916)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63236)
- STABILA Pocket Level, Aluminum, 2-1/2 in L, 1 Vial (11901)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40215)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40405)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY 3-1/8" Drive, 3-1/8" 6 Points (18534)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-19MM)
- American Forge & Foundry Sockets