Shop All Sockets
American Forge & Foundry
Automotive Sockets
Mfr # 18509
Zoro # G910953868
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 3 1/4 in
- Material Steel
- Finish Powder Coated
- Drive Type Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18509
- Zoro # G910953868
- UPC # 874015002416
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/4 in |
Socket Depth | Standard |
Socket Size | 3 1/4 in |
Details
Material | Steel |
Finish | Powder Coated |
Drive Type | Hand |
Item | Automotive Sockets |
Measurement Type | SAE |
Socket Shape | 8-Point |
Tether Ready | No |
Description
Automotive Sockets, Hand, Powder Coated, 8-Point, Socket Size 3 1/4 in, Drive Size 3/4 in, Steel, SAE, Socket Depth Standard, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- URREA 3/4" drive 6-point deep impact socket 1-5/8" (7526L)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (94804QPB134115)
- BON TOOL Bon 22-326 Concrete Placer, Without Hook (22-326)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 8 Points (18525)
- AMERICAN FORGE & FOUNDRY 3" Drive, 3" 8 Points (18507)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40205)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58004)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 3-1/4" 8 Points (18509)
- PROTO 3/4 in Drive, 2-3/8" Triple Square SAE Socket, 12 Points (J5576)
- American Forge & Foundry Sockets & Ratchets