Shop All Sockets
American Forge & Foundry
Automotive Sockets
Mfr # 18501
Zoro # G410953849
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 2 3/32 in
- Material Steel
- Finish Powder Coated
- Socket Depth Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18501
- Zoro # G410953849
- UPC # 874015002331
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 3/32 in |
Socket Depth | Standard |
Socket Size | 2 3/32 in |
Details
Material | Steel |
Finish | Powder Coated |
Item | Automotive Sockets |
Drive Type | Hand |
Measurement Type | SAE |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Automotive Sockets, Hand, Powder Coated, 6-Point, Socket Size 2 3/32 in, Drive Size 3/4 in, Steel, SAE, Socket Depth Standard, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Roller, 24 in, 1/2in Supersharp Tines (59051)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Socket (SHD22010)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- AMERICAN FORGE & FOUNDRY 2-3/32" Drive, 2-3/32"|2-9/16" 6 Points (18501)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40245)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 3-1/4" 8 Points (18509)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 8 Points (18513)
- VIM PRODUCTS Socket Holder Rail, 3/8" (VIMV421)
- American Forge & Foundry Sockets & Ratchets