Shop All Floor Jacks
American Forge & Foundry
Auto Jacks, Steel, 60 ton, 161 lb, Trucks
Mfr # 548SD
Zoro # G310935228
product price: $3,626.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,626.99
Free 30-Day Returns
Key Features
- Lifting Actuator Handle
- Handle Length 54 in
- Power Source Air/Hydraulic
- Number of Lift Positions 3
- Minimum Height 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 548SD
- Zoro # G310935228
- UPC # 874015003420
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 54 in |
Minimum Height | 3 1/32 in |
Minimum Lift Height | 6 7/8 in |
Maximum Lift Height | 9 29/32 in |
Details
Item | Auto Jacks |
Lifting Actuator | Handle |
Power Source | Air/Hydraulic |
Number of Lift Positions | 3 |
For Vehicle Type | Trucks |
Housing Finish | Chrome |
Features | Air Assisted Lowering Speeds Up Ram Retraction, Built in Overload Safety Valve Prevents Damage to Unit Due to Excessive Load, Integral Descent Metering Maintains a Controlled and Safe Lowering of the Load, Single Piece Base Construction Provides Superior Strength for Increased Load Stability, The Piston Head Seal Design is Borrowed from Industrial Technology Providing a Superior Low and High Pressure Seal, Giving This Jack a Much Better Hold Under Severe Load Conditions, Units are Tested to -13F(-25C) and +113F(+45C) as Well as Off Center Loading to Ensure a Long Life Under Even the Harshest Conditions |
Maximum Operating Pressure | 174 psi |
For Lifting | Trucks |
Jack Type | Air/Hydraulic Axle Jack |
Item Weight | 161 lb |
Includes | (2) Extensions (3 in + 1.75 in), Saddle Adapter |
Minimum Operating Pressure | 116 psi |
Load Capacity | 60 ton |
Body Material | Steel |
Description
Auto Jacks, Jack Type Air/Hydraulic Axle Jack, Load Capacity 60 ton, Body Material Steel, Lifting Actuator Handle, Minimum Lift Height 6 7/8 in, Maximum Lift Height 9 29/32 in, Power Source Air/Hydraulic, Minimum Height 3 1/32 in, For Vehicle Type Trucks, For Lifting Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Car Multi, Purpose/Rim Hand Brush, Soft/S (525252)
- WHALE MARINE Whale Temperature Pressure Relief Valve (75974)
- GROTE Stud Battery Harness, 17 In, Black (84-9306)
- WESTIN AUTOMOTIVE TOW HOOK (1 PER) BLK (46-3005)
- AMERICAN FORGE & FOUNDRY Auto Jacks (402SD)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352SD)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352HD)
- AMERICAN FORGE & FOUNDRY Auto Jacks, Steel, 22 ton, 99 lb, Trucks (565F1)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3135)
- INTEGRATED SUPPLY NETWORK OTC 10-Ton Combination Air Lift & Stand (1591B)
- American Forge & Foundry Floor Jacks