Shop All Floor Jacks
American Forge & Foundry
Auto Jacks, Steel, 25/10 ton, 117 lb, Trucks
Mfr # 546SD
Zoro # G410935234
product price: $2,147.99
/ea
Free Shipping & Returns
$2,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Air/Hydraulic
- For Lifting Trucks
- Jack Type Air/Hydraulic Axle Jack
- Number of Lift Positions 3
- Features Air Assisted Lowering Speeds Up Ram Retraction, Built in Overload Safety Valve Prevents Damage to Unit Due to Excessive Load, Integral Descent Metering Maintains a Controlled and Safe Lowering of the Load, Single Piece Base Construction Provides Superior Strength for Increased Load Stability, The Piston Head Seal Design is Borrowed from Industrial Technology Providing a Superior Low and High Pressure Seal, Giving This Jack a Much Better Hold Under Severe Load Conditions, Units are Tested to -13F(-25C) and +113F(+45C) as Well as Off Center Loading to Ensure a Long Life Under Even the Harshest Conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 546SD
- Zoro # G410935234
- UPC # 874015003406
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 54 in |
Minimum Height | 3 13/16 in |
Minimum Lift Height | 7 9/32 in |
Maximum Lift Height | 14 27/32 in |
Details
Item | Auto Jacks |
Power Source | Air/Hydraulic |
For Lifting | Trucks |
Jack Type | Air/Hydraulic Axle Jack |
Item Weight | 117 lb |
Number of Lift Positions | 3 |
Features | Air Assisted Lowering Speeds Up Ram Retraction, Built in Overload Safety Valve Prevents Damage to Unit Due to Excessive Load, Integral Descent Metering Maintains a Controlled and Safe Lowering of the Load, Single Piece Base Construction Provides Superior Strength for Increased Load Stability, The Piston Head Seal Design is Borrowed from Industrial Technology Providing a Superior Low and High Pressure Seal, Giving This Jack a Much Better Hold Under Severe Load Conditions, Units are Tested to -13F(-25C) and +113F(+45C) as Well as Off Center Loading to Ensure a Long Life Under Even the Harshest Conditions |
For Vehicle Type | Trucks |
Minimum Operating Pressure | 116 psi |
Maximum Operating Pressure | 174 psi |
Housing Finish | Chrome |
Includes | (2) Extensions (3 in + 1.75 in), Saddle Adapter |
Lifting Actuator | Handle |
Load Capacity | 2.5 ton |
Body Material | Steel |
Description
Auto Jacks, Jack Type Air/Hydraulic Axle Jack, Load Capacity 2.5 ton, Body Material Steel, Lifting Actuator Handle, Minimum Lift Height 7 9/32 in, Maximum Lift Height 14 27/32 in, Power Source Air/Hydraulic, Minimum Height 3 13/16 in, For Vehicle Type Trucks, For Lifting Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20143)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.056" Diameter, 60 Volts (16STRBLAGXL100)
- AMERICAN FORGE & FOUNDRY Auto Jacks, Steel, 22 ton, 99 lb, Trucks (565F1)
- AMERICAN FORGE & FOUNDRY Forklift Jack - Heavy Duty (3917)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352SD)
- AMERICAN FORGE & FOUNDRY Hvy Duty Flr Jack, 2pcs Handle, 3-1/2tons (352SS)
- AMERICAN FORGE & FOUNDRY Manual Jack 5 Ton, Air/Mechanical, Steel (3125)
- AMERICAN FORGE & FOUNDRY Manual Jack 10 Ton, Mechanical, Steel (3130)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- American Forge & Foundry Jacks