Shop All Floor Jacks
American Forge & Foundry
Auto Jacks, Steel, 22 ton, 99 lb, Trucks
Mfr # 565F1
Zoro # G810935230
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jack Type Air Assist Truck Axle Jack
- Wheel Diameter 8 in
- Minimum Lift Height 8 1/4 in
- Lifting Actuator Handle
- Toe Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 565F1
- Zoro # G810935230
- UPC # 874015007428
- Country of Origin China
- Category Floor Jacks
Dimensions
Wheel Diameter | 8 in |
Minimum Lift Height | 8 1/4 in |
Minimum Height | 4 3/4 in |
Top Plate Size | 20 1/4 in x 6 15/16 in (Front) x 12 13/16 in (Rear) |
Maximum Lift Height | 21 1/2 in |
Details
Item | Auto Jacks |
Jack Type | Air Assist Truck Axle Jack |
Item Weight | 99 lb |
Lifting Actuator | Handle |
Toe Material | Rubber |
Standards | ASME PASE 2019 |
Number of Lift Positions | 3 |
Power Source | Air |
Load Capacity | 22 ton |
For Vehicle Type | Trucks |
Housing Finish | Chrome Plated |
Handle Type | T-Handle |
Features | Fully Welded Hydraulic Pump and Cylinder Delivers Maximum Strength and Leak Free Operation, Heavy-Duty Wiper Seals Protect the System from Contaminants and Ensures Long Service Life, Overload Safety Valve Provides Added Operator Safety, Specially Engineered Air Motor Delivers Fast and Efficient Operation |
For Lifting | Trucks |
Body Material | Steel |
Description
Auto Jacks, Jack Type Air Assist Truck Axle Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Handle, Minimum Lift Height 8 1/4 in, Maximum Lift Height 21 1/2 in, Power Source Air, Minimum Height 4 3/4 in, Standards ASME PASE 2019, For Vehicle Type Trucks, For Lifting Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Deep Twist Socket, 3/8" Drive 15mm (30106-20)
- RAYBESTOS CHEV BLAZER 97-05 (56707)
- TECNIQ 2" Round Sidemarker Grommet (TQ S30-0G00-1)
- TYC Headlight Assembly, 20-1934-00-9 (20-1934-00-9)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352SD)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3130)
- AMERICAN FORGE & FOUNDRY Manual Jack 5 Ton, Mechanical, Steel (3120)
- AMERICAN FORGE & FOUNDRY Drains Low Profile Steel (8877)
- AMERICAN FORGE & FOUNDRY Hvy Duty Flr Jack, 2pcs Handle, 3-1/2tons (352SS)
- OTC Garage Shop Service Lifting Jack (LDJ3-A)
- American Forge & Foundry Jacks