Shop All Floor Jacks
American Forge & Foundry
Auto Jacks, Steel, 2 ton, 66 lb, Vehicles
Mfr # 545SD
Zoro # G510935233
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lift Positions 2
- Maximum Operating Pressure 145 psi
- Power Source Air/Hydraulic
- Features Descent Metering Valve Allows for a Safe and Controlled Lowering of the Load, Extra-Long Removable Handle and Rugged Casters for Easy Positioning, Ideal for Drop Axles and Other Low Clearance Applications, Lightweight Design Ideal for the Service Vehicle Industry, Safety Overload System Prevents Jack from Being Used Beyond its Rated Capacity
- For Lifting Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 545SD
- Zoro # G510935233
- UPC # 874015003390
- Country of Origin China
- Category Floor Jacks
Dimensions
Minimum Lift Height | 5 29/32 in |
Maximum Lift Height | 8 13/16 in |
Minimum Height | 2 29/32 in |
Details
Item | Auto Jacks |
Number of Lift Positions | 2 |
Item Weight | 66 lb |
Maximum Operating Pressure | 145 psi |
Power Source | Air/Hydraulic |
Features | Descent Metering Valve Allows for a Safe and Controlled Lowering of the Load, Extra-Long Removable Handle and Rugged Casters for Easy Positioning, Ideal for Drop Axles and Other Low Clearance Applications, Lightweight Design Ideal for the Service Vehicle Industry, Safety Overload System Prevents Jack from Being Used Beyond its Rated Capacity |
For Lifting | Vehicles |
Minimum Operating Pressure | 116 psi |
Includes | 1.75 in Extension, 3 in Extension, Saddle Adapter |
Housing Finish | Chrome |
Lifting Actuator | Handle |
Jack Type | Air/Hydraulic Axle Jack |
Body Material | Steel |
Load Capacity | 2 ton |
Description
Auto Jacks, Jack Type Air/Hydraulic Axle Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Handle, Minimum Lift Height 5 29/32 in, Maximum Lift Height 8 13/16 in, Power Source Air/Hydraulic, Minimum Height 2 29/32 in, For Lifting Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Brush Wire End, 1", 0.020 Wire Knotted (14040)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- MAG 1 Power Steering Fluid, 12 oz. (813)
- ATEQ TPMS TOOLS Universal TPM Sensor Activation Tool (ATQVT37-0000)
- AMERICAN FORGE & FOUNDRY Auto Jacks (200T)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352HD)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3135)
- AMERICAN FORGE & FOUNDRY Auto Jacks (402SD)
- AMERICAN FORGE & FOUNDRY Ton Floor Jack, 4 ton, Mechanical, Steel (400SS)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- PRO-LIFT Motorcycle Jack, 2300 lb. Lift Range (T-2300)
- American Forge & Foundry Floor Jacks