Shop All Floor Jacks
American Forge & Foundry
Auto Jacks, Steel, 1.6 ton, 233 lb, Trucks
Mfr # 549SD
Zoro # G710935231
product price: $3,423.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,423.99
Free 30-Day Returns
Key Features
- Minimum Height 3 1/32 in
- Handle Length 54 in
- For Vehicle Type Trucks
- Power Source Air/Hydraulic
- Features Air Assisted Lowering Speeds Up Ram Retraction, Built in Overload Safety Valve Prevents Damage to Unit Due to Excessive Load, Integral Descent Metering Maintains a Controlled and Safe Lowering of the Load, Single Piece Base Construction Provides Superior Strength for Increased Load Stability, The Piston Head Seal Design is Borrowed from Industrial Technology Providing a Superior Low and High Pressure Seal, Giving This Jack a Much Better Hold Under Severe Load Conditions, Units are Tested to -13F(-25C) and +113F(+45C) as Well as Off Center Loading to Ensure a Long Life Under Even the Harshest Conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 549SD
- Zoro # G710935231
- UPC # 874015003437
- Country of Origin China
- Category Floor Jacks
Dimensions
Minimum Height | 3 1/32 in |
Handle Length | 54 in |
Maximum Lift Height | 13 3/8 in |
Minimum Lift Height | 9 1/16 in |
Details
Item | Auto Jacks |
Item Weight | 233 lb |
For Vehicle Type | Trucks |
Power Source | Air/Hydraulic |
Features | Air Assisted Lowering Speeds Up Ram Retraction, Built in Overload Safety Valve Prevents Damage to Unit Due to Excessive Load, Integral Descent Metering Maintains a Controlled and Safe Lowering of the Load, Single Piece Base Construction Provides Superior Strength for Increased Load Stability, The Piston Head Seal Design is Borrowed from Industrial Technology Providing a Superior Low and High Pressure Seal, Giving This Jack a Much Better Hold Under Severe Load Conditions, Units are Tested to -13F(-25C) and +113F(+45C) as Well as Off Center Loading to Ensure a Long Life Under Even the Harshest Conditions |
Number of Lift Positions | 3 |
Minimum Operating Pressure | 116 psi |
Includes | (2) Extensions (3 in + 1.75 in), Saddle Adapter |
Housing Finish | Chrome |
Maximum Operating Pressure | 174 psi |
Jack Type | Air/Hydraulic Axle Jack |
Lifting Actuator | Handle |
For Lifting | Trucks |
Body Material | Steel |
Load Capacity | 1.6 ton |
Description
Auto Jacks, Jack Type Air/Hydraulic Axle Jack, Load Capacity 1.6 ton, Body Material Steel, Lifting Actuator Handle, Minimum Lift Height 9 1/16 in, Maximum Lift Height 13 3/8 in, Power Source Air/Hydraulic, Minimum Height 3 1/32 in, For Vehicle Type Trucks, For Lifting Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kg4030 - 1982-1992 Chevrolet Camaro Drip Edge Seal Kit (KG4030)
- TIMKEN Manual Trans Input Shaft Race, LM67010 (LM67010)
- GROTE Micro2 Fuse W/Led, 15A, PK2 (82-ANT-I-15A)
- BOSCH Aerotwin Wiper Blade, 3397009843 (3397009843)
- AMERICAN FORGE & FOUNDRY Auto Jacks, Steel, 22 ton, 99 lb, Trucks (565F1)
- AMERICAN FORGE & FOUNDRY Air Assist Foot Pumps (805)
- AMERICAN FORGE & FOUNDRY Manual Jack 10 Ton, Mechanical, Steel (3130)
- AMERICAN FORGE & FOUNDRY Pallet Jacks (3900A)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202LCJ)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- ESCO/EQUIPMENT SUPPLY CO Floor Jack, Air/Hydraulic, 22 tons (10390)
- American Forge & Foundry Jacks