Shop All Floor Jacks
American Forge & Foundry
Auto Jacks
Mfr # 402SD
Zoro # G010935238
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Height 20 1/2 in
- Minimum Lift Height 4 in
- Jack Type Super Duty Floor Jack
- Chassis Length 28 in
- Power Source Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 402SD
- Zoro # G010935238
- UPC # 874015007671
- Country of Origin China
- Category Floor Jacks
Dimensions
Extended Height | 20 1/2 in |
Minimum Lift Height | 4 in |
Chassis Length | 28 in |
Overall Width | 11 3/25 in |
Handle Length | 50 in |
Minimum Height | 4 3/32 in |
Maximum Lift Height | 20 1/2 in |
Details
Item | Auto Jacks |
Jack Type | Super Duty Floor Jack |
Power Source | Mechanical |
Caster Type | Swivel |
Item Weight | 103 lb |
Handle Material | Foam |
Includes | (2) PC Handle |
Lifting Actuator | Socket |
Handle Type | Pump |
Features | Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation |
Body Material | Steel |
Load Capacity | 4 ton |
Description
Auto Jacks, Jack Type Super Duty Floor Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Socket, Minimum Lift Height 4 in, Maximum Lift Height 20 1/2 in, Power Source Mechanical, Minimum Height 4 3/32 in, Caster Type Swivel, Chassis Length 28 in, Extended Height 20 1/2 in, Features Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation, Handle Length 50 in, Handle Material Foam, Handle Type Pump, Includes (2) PC Handle, Item Weight 103 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION A/C Control Relay, Ry-160 (RY-160)
- ILC Replacement for JOHN DEERE MIA12270 STARTER (MIA12270 STARTER)
- TIMKEN Tapered Roller Bearing Cup, 383A (383A)
- BALDWIN FILTERS Hydraulic Filter, 2-3/16 x 2-23/32 In (PT8975-MPG)
- AMERICAN FORGE & FOUNDRY Aluminum Floor Jacks (208)
- AMERICAN FORGE & FOUNDRY Hvy Duty Flr Jack, 2pcs Handle, 3-1/2tons (352SS)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty - Low Profile (3596)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202LCJ)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (820A)
- POWERBUILT 2Ton Xtra Low Profile Garage Jack (620479E)
- American Forge & Foundry Jacks