Shop All Floor Jacks
American Forge & Foundry
Auto Jacks
Mfr # 350SS
Zoro # G910935222
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 2 3/4 in
- Maximum Lift Height 19 1/2 in
- Minimum Lift Height 4 in
- Handle Type Pump
- Handle Length 50 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 350SS
- Zoro # G910935222
- UPC # 874015000573
- Country of Origin China
- Category Floor Jacks
Dimensions
Wheel Diameter | 2 3/4 in |
Maximum Lift Height | 19 1/2 in |
Minimum Lift Height | 4 in |
Handle Length | 50 1/4 in |
Extended Height | 19 1/2 in |
Overall Width | 11 1/4 in |
Minimum Height | 4 in |
Details
Item | Auto Jacks |
Handle Type | Pump |
Standards | ASME/PALD |
Jack Type | Heavy Duty Jack |
Features | Equipped with a Double Pump Design to Increase Speed without Compromising Overall Performance of the Jack |
Caster Type | Swivel |
Load Capacity | 3.5 ton |
Body Material | Steel |
Lifting Actuator | Manual Floor Jack |
Description
Auto Jacks, Jack Type Heavy Duty Jack, Load Capacity 3.5 ton, Body Material Steel, Lifting Actuator Manual Floor Jack, Minimum Lift Height 4 in, Maximum Lift Height 19 1/2 in, Minimum Height 4 in, Caster Type Swivel, Extended Height 19 1/2 in, Features Equipped with a Double Pump Design to Increase Speed without Compromising Overall Performance of the Jack, Handle Length 50 1/4 in, Handle Type Pump, Overall Width 11 1/4 in, Standards ASME/PALD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Small Bore Seals (52X72X10)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20244)
- MOBIL Drive Train Transmission Fluid, Bottle, 2.5 gal, Powershift Transmissions (101189)
- BANDO Rib Ace, 220J16 (220J16)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty - Low Profile (3596)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- AMERICAN FORGE & FOUNDRY Pallet Jacks (3900A)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (820A)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (837)
- American Forge & Foundry Jacks