Shop All Floor Jacks
American Forge & Foundry
Auto Jacks
Mfr # 200T
Zoro # G210935229
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Pump
- Jack Type Low-Profile Floor Jack
- Features Universal Joint Technology and Precision Release Valve for a More Controlled Release
- Extended Height 20 in
- Maximum Lift Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 200T
- Zoro # G210935229
- UPC # 874015002324
- Country of Origin China
- Category Floor Jacks
Dimensions
Extended Height | 20 in |
Maximum Lift Height | 20 in |
Overall Width | 11 3/4 in |
Minimum Lift Height | 2 3/4 in |
Handle Length | 50 in |
Minimum Height | 2 3/4 in |
Details
Item | Auto Jacks |
Handle Type | Pump |
Jack Type | Low-Profile Floor Jack |
Features | Universal Joint Technology and Precision Release Valve for a More Controlled Release |
Handle Material | Foam |
Standards | ANSI |
For Vehicle Type | Tuner |
Load Capacity | 2 ton |
Lifting Actuator | Hydraulic Floor Jack |
Body Material | Steel |
Description
Auto Jacks, Jack Type Low-Profile Floor Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Hydraulic Floor Jack, Minimum Lift Height 2 3/4 in, Maximum Lift Height 20 in, Minimum Height 2 3/4 in, For Vehicle Type Tuner, Extended Height 20 in, Features Universal Joint Technology and Precision Release Valve for a More Controlled Release, Handle Length 50 in, Handle Material Foam, Handle Type Pump, Overall Width 11 3/4 in, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator C36156 PurolatorONE Advanced Cabin Air Filter (C36156)
- ILC Replacement For OSRAM SYLVANIA 3157NA AUTOMOTIVE INDICATOR LAMPS S SHAPE 2PK (2PAK:WW-3Z4S-5)
- CAFRAMO Ultimate 757 12V 2-Speed 7" Fan - Direct Wire - Black (757DCBBX)
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 18 oz Can, Solvent Based (05088PS)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty - Low Profile (3596)
- AMERICAN FORGE & FOUNDRY Pallet Jacks (3900A)
- AMERICAN FORGE & FOUNDRY Manual Jack 10 Ton, Mechanical, Steel (3130)
- AMERICAN FORGE & FOUNDRY Hvy Duty Flr Jack, 2pcs Handle, 3-1/2tons (352SS)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202LCJ)
- BIG RED Torin Hydraulic 24000 lb Automotive Bottle Jack (T91203B)
- American Forge & Foundry Jacks