Shop All Floor Jacks
American Forge & Foundry
Air Lifts - Heavy Duty - Low Profile
Mfr # 3596
Zoro # G7321498
product price: $5,502.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$5,502.99
Free 30-Day Returns
Key Features
- Lifting Capacity 5.5 T
- Features Lifts from 6-1/2" to 53-1/2"
- Type Long Reach Air Lift
- For Use With Heavy-Duty Low Profile Vehicles
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3596
- Zoro # G7321498
- UPC # 874015002829
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 48" |
Chassis Length (in.) | 84 in |
Chassis Width Front (in.) | 36 in |
Details
Item | Air Lift |
Lifting Capacity | 5.5 T |
Features | Lifts from 6-1/2" to 53-1/2" |
Type | Long Reach Air Lift |
For Use With | Heavy-Duty Low Profile Vehicles |
Certification | ASME 2014 |
Description
AFF® Heavy-Duty Lowe Profile Air Lifts are designed for quick and efficient lifting of large trucks, tractor trailers, and heavy construction equipment. Providing extended forward reach, all units are 100% air operated and include integrated locking mechanisms.
- •48" forward reach provides necessary access to difficult lifting points
- •Performs lift at front axle, frame, or bumper
- •Steel saddles adjust between 23" and 45" width to accommodate a wide variety of vehicle applications
- •Includes 2 saddle sizes and drop axle adapter for extra versatility
- •Three-way heavy duty air valve for precise raising and lowering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1" Stainless Steel Extra Long Thru-Hull Fitting w/Nut (THXL-1000-WS)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40030)
- COLE HERSEE 4 Position General Purpose Ignition Switch (9579-BP)
- LINCOLN LUBRICATION Nipple Filler (91108)
- AMERICAN FORGE & FOUNDRY Aluminum Floor Jacks (208)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3135)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3130)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202LCJ)
- AMERICAN FORGE & FOUNDRY Auto Jacks (200T)
- RANGER 1.5 Ton SuperLong Floor Jack (RFJ-3000LPF)
- American Forge & Foundry Jacks