Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Air Lifts - Heavy Duty
Mfr # 3598
Zoro # G9476611
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,366.99
Free 30-Day Returns
Key Features
- Material High Strength Steel
- Standards ASME PASE 2014 Safety Standard
- Lifting Capacity 10 T
- Chassis Length (in.) 35.5 in
- Chassis Width Front (in.) 47.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3598
- Zoro # G9476611
- UPC # 874015000719
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Chassis Length (in.) | 35.5 in |
Chassis Width Front (in.) | 47.3 in |
Details
Material | High Strength Steel |
Item | Air Lift |
Standards | ASME PASE 2014 Safety Standard |
Lifting Capacity | 10 T |
Description
Designed for quick and efficient lifting of large trucks, tractor trailers, and heavy construction equipment. All units are 100% air operated and includes integrated locking mechanisms to hold the load.
- •Constructed with an extra wide stance to lift the entire front or rear of large trucks, buses, and other heavy duty equipment.
- •Saddle arms are reversible for low height loads
- •Made with a three-way air valve for high precision lifting and lowering control
- •Automatic mechanical lock engages at five lift heights from 17.5" to 50"
- •Front swivel caster and two pneumatic rear tires provide easy maneuverability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE DISCONNECT TOOL 1/4 AIR LINE F/ADT420 (LI42100)
- GATES Water Pump(Standard), 43501 (43501)
- CURT RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 3" Drop) (45143)
- WHITECAP TEAK 8-3/4in Winch Pad (60169)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (380)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style-Double Lock (3312C)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- PERFORMANCE TOOL Universal Engine Lift Plate, W41034 (W41034)
- American Forge & Foundry Jacks