Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Air Lifts - Air Lift Jack
Mfr # 3400A
Zoro # G9477366
product price: $961.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$961.99
Free 30-Day Returns
Key Features
- Lifting Capacity 10 T
- Standards ASME PASE 2014 Safety Standard
- Material High Strength Steel
- Base Length 13.5 in
- Base Width (in.) 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3400A
- Zoro # G9477366
- UPC # 874015000498
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Base Length | 13.5 in |
Base Width (in.) | 13.5 in |
Details
Lifting Capacity | 10 T |
Item | Air Lift Jack |
Standards | ASME PASE 2014 Safety Standard |
Material | High Strength Steel |
Description
Designed for quick and efficient lifting of large trucks, tractor trailers, and buses. Units are 100% air operated and include integrated locking mechanisms to hold the load.
- •10 ton capacity achieved at 200 PSI
- •Heavy duty air valve provides speed control when lifting or lowering a load
- •Removable "T" handle allows easy storage
- •Extension tubes offers multiple lifting points and locking positions
- •Large pneumatic wheel provide easy mobility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 7Pk1220 (7PK1220)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 7 Pk (109-7)
- ZEELINE Fuel Tank Filter with 1 BPT Threads, 10 Microns (ZENS-10-BSP)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3306A)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- American Forge & Foundry Service Jack & Automotive Stand Parts