Shop All Floor Jacks
This Product is Discontinued
American Forge & Foundry
Air Lift Jack, 10 t (Discontinued)
Mfr # 3400A
Zoro # G7183115
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Lifting Capacity 10 Tons
- Type Air Lift Jack
- Features 12" Lift Travel
- For Use With Trailers, Large Trucks, Buses, Farm, Industrial, And Construction Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3400A
- Zoro # G7183115
- UPC # 874015000498
- Country of Origin China
- Category Floor Jacks
Details
Item | Air Lift Jack |
Lifting Capacity | 10 Tons |
Type | Air Lift Jack |
Features | 12" Lift Travel |
For Use With | Trailers, Large Trucks, Buses, Farm, Industrial, And Construction Equipment |
Description
Air Lift Jack,10 t
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.