Shop All Air Impact Wrenches
American Forge & Foundry
Air Impact Wrenches - 3/4"
Mfr # 7670
Zoro # G7321793
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 3/8"
- Duty Heavy Duty
- Free Speed 5,000 rpm
- Housing Material Tungsten and Titanium Alloy
- Max. Torque 956 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 7670
- Zoro # G7321793
- UPC # 874015004496
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 3/4" |
Overall Length | 11 In |
Width | 4 In |
Height | 9.5 In |
Details
Air Inlet | 3/8" |
Duty | Heavy Duty |
Free Speed | 5,000 rpm |
Housing Material | Tungsten and Titanium Alloy |
Max. Torque | 956 ft.-lb. |
Torque Range | 360 to 390 ft.-lb. |
Item | Impact Wrench |
Average Air Consumption | 7 cfm |
Description
AFF® 3/4" Air Impact Wrenches are designed to deliver enhanced precision and productivity for professional automotive technicians. A premium tungsten titanium alloy provides extended service life for demanding tire shop use. With 5,000 RPMs and 390 ft-lbs of reverse toque, AFF® air impact wrenches make quick and easy work of overtightened lugs and ceased fasteners.
- •Torque: The impact wrench delivers a Working Torque (ft/lbs) - Reverse 360-390; The product comes in an aluminum hammer casing for greater durability and protection
- •Adjustable: Convenient forward / reverse switch for quick directional changes with adjustable throttle settings for maximum control
- •Material: Hammer and anvil constructed of special tungsten and titanium alloy to provide greater service life
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.332 (300 Q)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- TRUE TEMPER Ripping Bars, Offset Ripping Bar, 17 In. L (1166100)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1" (7685)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- POWERMATE VX Butterfly Impact Wrench, 3/8in. (024-0108CT)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- AIRCAT Aircat 1/2" High Air Pressure Impact Wrench (1460-XL)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769-6)
- American Forge & Foundry Air Impact Wrenches