Shop All Air Impact Wrenches
American Forge & Foundry
Air Impact Wrenches - 1/2"
Mfr # 7665
Zoro # G7321382
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Housing Material Tungsten and Titanium Alloy
- Max. Bolt Capacity 5/8"
- Square Drive Size 1/2"
- Overall Length 11 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 7665
- Zoro # G7321382
- UPC # 874015003741
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Overall Length | 11 In |
Height | 8 In |
Width | 3 In |
Anvil Size (in.) | 2 in |
Details
Air Inlet | 1/4" |
Housing Material | Tungsten and Titanium Alloy |
Max. Bolt Capacity | 5/8" |
Item | Impact Wrench |
Angle | 90 Degrees |
Average Air Consumption | 8 cfm |
Description
AFF® 1/2" Air Impact Wrenches are designed to deliver enhanced precision and productivity for professional automotive technicians. A premium tungsten titanium alloy provides extended service life for demanding tire shop use. With 7,000 RPMs and over 500 ft-lbs of reverse toque, AFF(R) air impact wrenches make quick and easy work of overtightened lugs and ceased fasteners.
- •Aluminum hammer casing for greater durability and protection
- •Convenient forward/reverse switch for quick directional changes
- •Adjustable throttle settings for maximum control
- •Hammer and anvil constructed of special tungsten and titanium alloy to provide greater service life
- •Ideal for general repair on cars, tires, and heavy equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- PROTO Angle Open End Wrench Set, 11 Pc, Metric (J3100M)
- DRILL AMERICA 14" Round Second File (DIC12282)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1" (7685)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 3/4" (7670)
- HYTORC Pneumatic Torque Wrench, 3/4In, 250 ft.lb. (J-A.25-SP)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 885 ft.-lb. (CP9561)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- American Forge & Foundry Air Impact Wrenches