Shop All Air Impact Wrenches
American Forge & Foundry
Air Impact Wrenches - 1/2"
Mfr # 7660
Zoro # G2177320
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Housing Material Tungsten and Titanium Alloy
- Square Drive Size 1/2"
- Overall Length 8.5 In
- Height 8.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 7660
- Zoro # G2177320
- UPC # 874015004465
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Overall Length | 8.5 In |
Height | 8.5 In |
Width | 3 In |
Details
Air Inlet | 1/4" |
Housing Material | Tungsten and Titanium Alloy |
Item | Impact Wrench |
Average Air Consumption | 8 cfm |
Description
AFF® 1/2" Air Impact Wrenches are designed to deliver enhanced precision and productivity for professional automotive technicians. A premium tungsten titanium alloy provides extended service life for demanding tire shop use. With 7,000 RPMs and over 500 ft-lbs of reverse toque, AFF(R) air impact wrenches make quick and easy work of overtightened lugs and ceased fasteners.
- •Aluminum hammer casing for greater durability and protection
- •Convenient forward/reverse switch for quick directional changes
- •Adjustable throttle settings for maximum control
- •Hammer and anvil constructed of special tungsten and titanium alloy to provide greater service life
- •Ideal for general repair on cars, tires, and heavy equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 3/32 (54085)
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- UNIBOR 1.1/2 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27248)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1" (7685)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 3/4" (7670)
- ATD TOOLS 0.5 In. Twin-Hammer Air Impact Wrench (ATD-2112)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- SUNEX Lightweight Impact Wrench w/6" anvil, 1" (SX4360-6)
- CHICAGO PNEUMATIC HD Ratchet, 3/8"Drive (CP828)
- INGERSOLL-RAND Air Impact Wrench, 1/4 In. Dr., 14,500 rpm (2101XPA)
- American Forge & Foundry Air Impact Wrenches