Shop All Air Impact Wrenches
American Forge & Foundry
Air Impact Wrenches - 1"
Mfr # 7685
Zoro # G7321181
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2"
- Housing Material Tungsten and Titanium Alloy
- Max. Bolt Capacity 1.77"
- Square Drive Size 1"
- Overall Length 24 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 7685
- Zoro # G7321181
- UPC # 874015003765
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1" |
Overall Length | 24 In |
Width | 6 In |
Height | 8.5 In |
Anvil Size (in.) | 6 in |
Details
Air Inlet | 1/2" |
Housing Material | Tungsten and Titanium Alloy |
Max. Bolt Capacity | 1.77" |
Item | Impact Wrench |
Average Air Consumption | 10 cfm |
Description
AFF® 1" Air Impact Wrenches are designed to take on the toughest heavy equipment and heavy truck jobs with three forward and three reverse speeds for maximum control, producing 1,912 ft-lb. of hard hitting torque. A rocking dog hammer mechanism provides added strength, power and prevents breakage and damage; The 6" anvil helps with easier reach and provides better accessibility.
- •Torque: With three forward and three reverse speeds for maximum control, this model produces 1,912 ft-lb. of hard hitting torque
- •Hammer & Anvil: A rocking dog hammer mechanism provides added strength, power and prevents breakage and damage; The 6" anvil helps with easier reach and provides better accessibility
- •Applications: Ideal for agricultural and general shop applications, the D-handle air impact wrench is easy to use and sturdy enough for effective and productive results
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- KNIPEX Water Pump Pliers, 10" Extra-Slim (ES) (87 51 250 SBA)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 3/4" (7670)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- AIRCAT IMPACT 1/2" NITRO CAT 7000RPM (ACA1150)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- INGERSOLL-RAND 12COMPOSITE IMPACT, 600ftlbs MAX TORQUE (IRT2130)
- American Forge & Foundry Air Impact Wrenches