Shop All Bench Vises
American Forge & Foundry
9.1 In General Duty SWIVEL VISE with
Mfr # 3942
Zoro # G8590262
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Duty Rating General Duty
- Max. Opening 6"
- Pipe Jaw Included Yes
- Height 8.9 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3942
- Zoro # G8590262
- UPC # 874015003925
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 9.1 In |
Height | 8.9 In |
Length | 16.3 In |
Throat Depth | 3-1/2" |
Details
Material | Cast Iron |
Duty Rating | General Duty |
Max. Opening | 6" |
Pipe Jaw Included | Yes |
Jaw Type | Replaceable |
Swivel Angle | 360° |
Item | SWIVEL VISE |
Description
The AFF® 360 degree Swivel Vise with lock down handles securely holds workpieces for woodworking, sawing, drilling and more. The machine ground anvil work surface is ideal for forming and shaping metal. The precision machined, replaceable, hardened steel jaws securely anchor the vise for superior strength and durability.
- •Features: The 360 degree swivel base with lock down handles allows you to position work right in its place; The precision machined, replaceable, hardened steel jaws securely anchor the vise for superior strength and durability
- •Material: Built with class 30 iron, this vise is made of 30,000 lb. of tensile strength castings; The built-in pipe jaws deliver pressure with a 5" maximum opening for an easy and versatile use
- •Application: Securely holds workpieces for woodworking, sawing, drilling and more; The machine ground anvil work surface is ideal for forming and shaping metal
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (46 29 A61)
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807616)
- BOSCH Demolition Hammer (DH1020VC)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446098)
- AMERICAN FORGE & FOUNDRY Heavy Duty Heavy Duty Swivel Bench Vise, 6" with Swivel Base (3948)
- WILTON Combination Vise, 6" Jaw Width (C3)
- BESSEY 412 LD Workshop Vise (BV-HW45)
- MILWAUKEE TOOL & EQUIPMENT Morgan 160 Machinist Vise (1116000)
- WILTON 6-1/2" Standard Duty Combination Vise with Swivel Base (11128BH)
- WILTON 6" Drill Press Vise, 1-13/16 D, 6-3/16" Open (13402)
- BESSEY 3" Standard Duty Clamp on Vise with Stationary Base (BV-CO30)
- American Forge & Foundry Vises & Presses