Shop All Sockets
American Forge & Foundry
4-7/8" Drive, 4-7/8" 8 Points
Mfr # 18519
Zoro # G9478346
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 4-7/8"
- Number of Points 8
- Overall Length 6 In
- Material High Strength Steel
- Size 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18519
- Zoro # G9478346
- UPC # 874015002515
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 4-7/8" |
Overall Length | 6 In |
Size | 4-7/8" |
Width | 4 In |
Details
Number of Points | 8 |
Material | High Strength Steel |
Finish | Powder Coat |
Color | Black |
Item | Locknut Socket |
Standards | ANSI |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E259)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap (DWTT6X1)
- BIG HORN 4 Inch X 50 Feet Clear-Flex Hose (11491)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- AMERICAN FORGE & FOUNDRY 3" Drive, 3" 8 Points (18507)
- AMERICAN FORGE & FOUNDRY 2-9/16" Drive, 2-9/16" 6 Points (18504)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- AMERICAN FORGE & FOUNDRY 3-1/8" Drive, 3-1/8" 6 Points (18534)
- AMERICAN FORGE & FOUNDRY 5-1/4" Drive, 5-1/4" 6 Points (18539)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- American Forge & Foundry Sockets