Shop All Sockets
American Forge & Foundry
4-3/8" Drive, 4-3/8" 6 Points
Mfr # 18516
Zoro # G9476919
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 4-3/8"
- Number of Points 6
- Overall Length 5.5 In
- Material High Strength Steel
- Size 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18516
- Zoro # G9476919
- UPC # 874015002485
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 4-3/8" |
Overall Length | 5.5 In |
Size | 4-3/8" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Standards | ANSI |
Item | Locknut Socket |
Color | Black |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points (44710)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H856)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58004)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- TEKTON 3/4 Inch Drive x 33 mm 6-Point Socket (SHD32133)
- American Forge & Foundry Sockets & Ratchets