Shop All Sockets
American Forge & Foundry
4-1/8" Drive, 4-1/8" 8 Points
Mfr # 18540
Zoro # G9476718
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 4-1/8"
- Number of Points 8
- Overall Length 5.5 In
- Material High Strength Steel
- Size 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18540
- Zoro # G9476718
- UPC # 874015002690
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 4-1/8" |
Overall Length | 5.5 In |
Size | 4-1/8" |
Width | 4 In |
Details
Number of Points | 8 |
Material | High Strength Steel |
Finish | Powder Coat |
Color | Black |
Standards | ANSI |
Item | Locknut Socket |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- SQUIDS BY ERGODYNE Tape Measure Tethering Kit, 2 lb., .09kg (3193)
- DRILL AMERICA m18x1.5 Carbon Steel Hex Die (DWTMHX18X1.5)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40302)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 6 Points (18516)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18533)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- WESTWARD 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (10E337)
- American Forge & Foundry Sockets & Ratchets