Shop All Sockets
American Forge & Foundry
4-13/16" Drive, 4-13/16" 8 Points
Mfr # 18541
Zoro # G9476788
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 4-13/16"
- Number of Points 8
- Overall Length 6.5 In
- Material High Strength Steel
- Size 4-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18541
- Zoro # G9476788
- UPC # 874015002706
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 4-13/16" |
Overall Length | 6.5 In |
Size | 4-13/16" |
Width | 4 In |
Details
Number of Points | 8 |
Material | High Strength Steel |
Finish | Powder Coat |
Standards | ANSI |
Item | Locknut Socket |
Color | Black |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Metric So (25-04MM)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-32)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/8" Tip Size, 8 1/2 in Long, 49/64 in Short (19224)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- AMERICAN FORGE & FOUNDRY 2-5/8" Drive, 2-5/8" 6 Points (18522)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40225)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- American Forge & Foundry Sockets