Shop All Sockets
American Forge & Foundry
3-7/8" Drive, 3-7/8" 8 Points
Mfr # 18513
Zoro # G9476876
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3-7/8"
- Number of Points 8
- Overall Length 5.5 In
- Material High Strength Steel
- Size 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18513
- Zoro # G9476876
- UPC # 874015002454
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3-7/8" |
Overall Length | 5.5 In |
Size | 3-7/8" |
Width | 4 In |
Details
Number of Points | 8 |
Material | High Strength Steel |
Finish | Powder Coat |
Item | Locknut Socket |
Color | Black |
Standards | ANSI |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.88-Inch (162520-7/8)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 20x4" (CF287PF)
- WIHA Precision Hex Screwdriver 3/32 in Round (26423)
- PROTO 1/2 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5416S)
- AMERICAN FORGE & FOUNDRY 4-7/8" Drive, 4-7/8" 8 Points (18519)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40405)
- AMERICAN FORGE & FOUNDRY 2-5/8" Drive, 2-5/8" 6 Points (18522)
- AMERICAN FORGE & FOUNDRY 2-3/8" Drive, 2-3/8" 6 Points (18536)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58004)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 8 Points (18511)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- American Forge & Foundry Sockets