Shop All Sockets
American Forge & Foundry
3-3/4" Drive, 3-3/4" 8 Points
Mfr # 18525
Zoro # G9477156
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3-3/4"
- Number of Points 8
- Overall Length 5.5 In
- Material High Strength Steel
- Size 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18525
- Zoro # G9477156
- UPC # 874015002577
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3-3/4" |
Overall Length | 5.5 In |
Size | 3-3/4" |
Width | 4 In |
Details
Number of Points | 8 |
Material | High Strength Steel |
Finish | Powder Coat |
Item | Locknut Socket |
Color | Black |
Standards | ANSI |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Grip Impact Wrench 332 ft.-lb. (CP8222-R)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10539)
- ILC Replacement for Lincoln Automotive Grease GUN 12V Battery (WX-SD5C-7)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40402)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18520)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 8 Points (18517)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58003)
- KO-KEN Socket 3.1/16 6 Point 108mm 1 Sq. Drive (18300A-3.1/16)
- American Forge & Foundry Sockets & Ratchets