Shop All Sockets
American Forge & Foundry
3-3/4" Drive, 3-3/4" 6 Points
Mfr # 18526
Zoro # G9477862
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3-3/4"
- Number of Points 6
- Overall Length 5.5 In
- Material High Strength Steel
- Size 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18526
- Zoro # G9477862
- UPC # 874015002584
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3-3/4" |
Overall Length | 5.5 In |
Size | 3-3/4" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Item | Locknut Socket |
Color | Black |
Standards | ANSI |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Pro-Grip Heavy Duty Utility Knife, Utility, General Purpose (82061)
- PFERD 6" Hand File - Smooth Cut (11038)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V738)
- STM 38 60Deg MultiFlute Carbide Countersink (172903)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 8 Points (18513)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40205)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40225)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40403)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 6 Points (18512)
- PROTO Socket Bar 1/4" Drive w/ 16 Clips - 17" (J2571)
- American Forge & Foundry Sockets & Ratchets