Shop All Sockets
American Forge & Foundry
3-1/8" Drive, 3-1/8" 6 Points
Mfr # 18534
Zoro # G9478249
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3-1/8"
- Number of Points 6
- Overall Length 4.5 In
- Material High Strength Steel
- Size 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18534
- Zoro # G9478249
- UPC # 874015002638
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3-1/8" |
Overall Length | 4.5 In |
Size | 3-1/8" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Item | Locknut Socket |
Standards | ANSI |
Color | Black |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 HSS Combined Drill Bit & Tap (Drap) (DWT7/16-14DRAP)
- BONDHUS 9/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43917)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 8 Points (18525)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 2-9/16"|3-1/4" 6 Points (18508)
- AMERICAN FORGE & FOUNDRY 5-1/4" Drive, 5-1/4" 6 Points (18539)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58004)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81014MD)
- American Forge & Foundry Sockets