Shop All Sockets
American Forge & Foundry
3-1/4" Drive, 3-1/4" 8 Points
Mfr # 18509
Zoro # G9477232
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3-1/4"
- Number of Points 8
- Overall Length 4.5 In
- Material High Strength Steel
- Size 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 18509
- Zoro # G9477232
- UPC # 874015002416
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3-1/4" |
Overall Length | 4.5 In |
Size | 3-1/4" |
Width | 4 In |
Details
Number of Points | 8 |
Material | High Strength Steel |
Finish | Powder Coat |
Item | Locknut Socket |
Standards | ANSI |
Color | Black |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- TOOLPRO 8 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08430)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- BON TOOL Bon 14-538 Moulding Lifter, 10" (14-538)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 2-9/16"|3-1/4" 6 Points (18508)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18520)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40215)
- AMERICAN FORGE & FOUNDRY 4-7/8" Drive, 4-7/8" 8 Points (18519)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40402)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- American Forge & Foundry Sockets & Ratchets