Shop All Sockets
American Forge & Foundry
3-1/4" Drive, 2-9/16"|3-1/4" 6 Points
Mfr # 18508
Zoro # G9476858
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3-1/4"
- Number of Points 6
- Overall Length 4.5 In
- Material High Strength Steel
- Size 2-9/16"|3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18508
- Zoro # G9476858
- UPC # 874015002409
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3-1/4" |
Overall Length | 4.5 In |
Size | 2-9/16"|3-1/4" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Standards | ANSI |
Item | Locknut Socket |
Color | Black |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111120)
- NANUK CASES Foam Inserts (3 Part) for 903 Case (903-FOAM)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (FCH0216-G)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 8 Points (18513)
- AMERICAN FORGE & FOUNDRY 2-9/16" Drive, 2-9/16" 6 Points (18504)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40301)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58004)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/8" STANDARD IM (GP4036R)
- American Forge & Foundry Sockets & Ratchets