Shop All Sockets
American Forge & Foundry
3-13/16" Drive, 3-13/16" 8 Points
Mfr # 18527
Zoro # G9477296
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3-13/16"
- Number of Points 8
- Overall Length 5.5 In
- Material High Strength Steel
- Size 3-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 18527
- Zoro # G9477296
- UPC # 874015002591
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3-13/16" |
Overall Length | 5.5 In |
Size | 3-13/16" |
Width | 4 In |
Details
Number of Points | 8 |
Material | High Strength Steel |
Finish | Powder Coat |
Item | Locknut Socket |
Standards | ANSI |
Color | Black |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 12 Pockets (DWST550115)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-24 (3534-3/8HIP)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 19/32 (44238)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 8 Points (18513)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- AMERICAN FORGE & FOUNDRY 2-5/8" Drive, 2-5/8" 6 Points (18522)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- AMERICAN FORGE & FOUNDRY 2-3/8" Drive, 2-3/8" 6 Points (18536)
- AMERICAN FORGE & FOUNDRY 2-9/16" Drive, 2-9/16" 8 Points (18505)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- American Forge & Foundry Sockets & Ratchets