Shop All Sockets
American Forge & Foundry
2-9/16" Drive, 2-9/16" 6 Points
Mfr # 18504
Zoro # G9478118
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 2-9/16"
- Number of Points 6
- Overall Length 4 In
- Material High Strength Steel
- Size 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18504
- Zoro # G9478118
- UPC # 874015002362
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 2-9/16" |
Overall Length | 4 In |
Size | 2-9/16" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Color | Black |
Item | Locknut Socket |
Standards | ANSI |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN TOOL IND Tool Chest, 3 Drawer, Red (8836)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5 (ITSQ2205)
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- PROSKIT Crimper, UY, UG and UR Connectors (100-008)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40301)
- AMERICAN FORGE & FOUNDRY 2-3/32" Drive, 2-3/32"|2-9/16" 6 Points (18501)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY 4-7/8" Drive, 4-7/8" 8 Points (18519)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- PROTO 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (J4704B)
- American Forge & Foundry Sockets & Ratchets