Shop All Sockets
American Forge & Foundry
2-3/32" Drive, 2-3/32"|2-9/16" 6 Points
Mfr # 18501
Zoro # G9477022
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 2-3/32"
- Number of Points 6
- Overall Length 4 In
- Material High Strength Steel
- Size 2-3/32"|2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 18501
- Zoro # G9477022
- UPC # 874015002331
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 2-3/32" |
Overall Length | 4 In |
Size | 2-3/32"|2-9/16" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Item | Locknut Socket |
Color | Black |
Standards | ANSI |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #6 (C67203)
- DIABLO Forstner Bit Boxed Set (16-Piece) (FB-100)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- VEGA Phillips Tamper 2 Insert Bit x 1 (125TP2A)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40215)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 8 Points (18511)
- AMERICAN FORGE & FOUNDRY 4-1/2" Drive, 4-1/2" 8 Points (18538)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- AMERICAN FORGE & FOUNDRY 2-5/8" Drive, 2-5/8" 6 Points (18522)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 8 Points (18517)
- URREA 1/2" drive 12-point short socket 12MM (5412M)
- American Forge & Foundry Sockets & Ratchets