Shop All Greases & Lubricants
American Forge & Foundry
16 gal. Portable Grease Unit Red
Mfr # 8622A
Zoro # G7321638
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Air-Operated Portable Grease Unit
- Container Size 16 gal.
- Application Shop|Factory|Maintenance Department
- Color Red
- Fits 16 gal Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8622A
- Zoro # G7321638
- UPC # 874015002249
- Country of Origin China
- Category Greases & Lubricants
Dimensions
Container Size | 16 gal. |
Follower Plate Size (in.) | 14-1/2 in |
Details
Item | Portable Grease Unit |
Type | Air-Operated Portable Grease Unit |
Application | Shop|Factory|Maintenance Department |
Color | Red |
Fits | 16 gal Container |
Drum Cover (in.) | 15.1 in |
Includes | 4-Wheel Cart |
Operating Pressure (PSI) | 70 to 100 psi |
Noise Level | 82 dBA |
Description
American Forge and Foundry air operated portable grease unit for use with 16-gallon (120 lbs.) containers. 70-100 PSI operating pressure. Pumps up to 1.76 lbs. per minute. 82 dB noise level. 13' delivery hose. 15.10" drum cover. 14-1/2" follower plate. Control valve.
- •For use with 16-gallon (120 lbs) containers
- •50:1 pump
- •70-100 PSI operating pressure
- •Pumps up to 1.76 lbs. per minute
- •82 dB noise level
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAT ARMOUR Seat Armour SA100INFT Infiniti Tan Seat Armour (SA100INFT)
- ILC Replacement For UPG 12BC0500D1 (12BC0500D-1)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- REED INSTRUMENTS Battery Coolant / Glycol Refactometer with ATC (C°) (R9700)
- AMERICAN FORGE & FOUNDRY 5 gal. Portable Grease Unit Black (8600A)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00832)
- ALLSTAR High Pressure Grease 4 oz Tube (ALL78246)
- VALVOLINE 14.1 oz. Grease Cartridge Red (VV61510)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- MISTY 14 oz. Grease Red, 48 PK (1003057)
- BLASTER 4 oz Penetrating Lubricant Aerosol can (PB-TS)
- American Forge & Foundry Greases & Lubricants