Shop All Socket Sets
American Forge & Foundry
1/2 in Drive SAE, 7 pcs
Mfr # 58007
Zoro # G410953993
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Impact
- Socket Depth Deep
- Material Molybdenum Alloy
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 58007
- Zoro # G410953993
- UPC # 874015007008
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | Deep |
Drive Size | 1/2 in |
Socket Size | 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1 1/16 in |
Deep Socket Size | 17 mm, 19 mm, 13/16 in, 21 mm, 7/8 in, 1 in, 1 1/16 in |
Details
Drive Type | Impact |
Material | Molybdenum Alloy |
Measurement Type | SAE |
Finish | Chrome |
Number of Pieces | 7 |
Item | Automotive Socket Set |
Impact Rated | Yes |
Number of Sockets | 7 |
Socket Shape | 6-Point |
Number of Deep Sockets | 7 |
Includes Deep Sockets | Yes |
Tether Ready | No |
Description
Automotive Socket Set, Chrome, Drive Size 1/2 in, Impact, Socket Shape 6-Point, No, Molybdenum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12-06)
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- WESTWARD Insulated Phillips Screwdriver #1 Round (1YXK5)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN38)
- CAL-VAN TOOLS Stud Removal and Installation Kit SAE (95600)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- TENG TOOLS T1436 36 Piece 1/4" Drive Socket Set (T1436)
- WESTWARD 1/2" Drive Socket Set Metric 47 Pieces 10 mm to 32 mm , Chrome (53PN55)
- GEARWRENCH 26 Piece 1/4" Drive 12 Point Standard SAE Mechanics Tool Set (80313)
- VIM TOOLS Spark Plug Socket Master Set - 13 Piece (VI335083)
- American Forge & Foundry Socket Sets