Shop All Ratcheting Wrenches
This Product is Discontinued
American Forge & Foundry
1/2" Drive 150 Ft./Lb. Ratcheting Torque Wrench, 21" OAL (Discontinued)
Mfr # 41052
Zoro # G8589407
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 23 In
- Material Chrome Vanadium
- Size 1/2"
- Standards ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 41052
- Zoro # G8589407
- UPC # 874015005926
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 23 In |
Size | 1/2" |
Details
Material | Chrome Vanadium |
Item | Torque Wrench |
Standards | ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C |
Description
This ratcheting torque wrench has a 30-150 In./Lb. range and is accurate in the clockwise direction +/- 4% from 20% to 100% of full scale; Comes included with a certification of calibration. Simple and easy to use, this torque wrench has a one finger operated reverse lever that gives you the freedom to switch motion. Additionally, an oil resistant pliable handle grip provides ultimate comfort. Working to confidently tighten fasteners, the locking collar prevents accidental change of torque value during use, increasing productivity while reducing fatigue; The rubber seal keeps lubrication in and contamination out. Conforms to the accuracy requirements of the American Standards Institute ASME B107.14-1194, BSEN 26789:1994, ISO 6789-1992, DIN 3122, and U.S. Government Specification GGG-W-00686C, allowing safe operation above the work surface. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.