Shop All Mobile Work Tables
American Forge And Foundry
Under-Hood Work Tables
Mfr # 3999
Zoro # G310400429
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 35.4" - 48.4"
- Caster Dia. 3"
- Depth 18.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge And Foundry
- MFR # 3999
- Zoro # G310400429
- UPC # 874015007763
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Overall Height | 35.4" - 48.4" |
Caster Dia. | 3" |
Depth | 18.7" |
Description
Mobile under-hood work tables that are a must have for any garage or shop to provide quick access to tools and parts when working on a wide range of automotive tasks.
- •All-steel construction is strong enough to accommodate nearly any under the hood task
- •Adjustable tray accommodates a variety of vehicles including access to hard-to-reach areas
- •Heavy-duty 3” rubber composite swivel casters easily roll over rough surfaces
- •Locking brake on 2 casters keeps work table secure
- •Multiple storage slots, trays, and insert grooves keeps tools and parts organized and within reach
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Green, 23 5/8 in L (30174GREEN)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- AKRO-MILS Plastic Tip-Out Bin Beige (06705)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, Black, 17 7/8 in L (QSB104BR)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3998)
- AMERICAN FORGE AND FOUNDRY Automotive Under-Hood Work Tables (52200)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2448-3-95)
- AMGOOD 18x84 Rolling Prep Table with Stainless Steel Top (AMG WT-1884-WHEELS)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- American Forge And Foundry Mobile Work Tables