Shop All Mobile Work Tables
American Forge And Foundry
Under-Hood Work Tables
Mfr # 3998
Zoro # G210400444
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 34" - 47.75"
- Caster Dia. 3"
- Depth 19.875"
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge And Foundry
- MFR # 3998
- Zoro # G210400444
- UPC # 874015007756
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Overall Height | 34" - 47.75" |
Caster Dia. | 3" |
Depth | 19.875" |
Details
Number of Drawers | 1 |
Description
Mobile under-hood work tables that are a must have for any garage or shop to provide quick access to tools and parts when working on a wide range of automotive tasks.
- •All-steel construction is strong enough to accommodate nearly any under the hood task
- •Adjustable tray accommodates a variety of vehicles including access to hard-to-reach areas
- •Heavy-duty 3” rubber composite swivel casters easily roll over rough surfaces
- •Locking brake on 2 casters keeps work table secure
- •Multiple storage slots, trays, and insert grooves keeps tools and parts organized and within reach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Green Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 GREEN)
- TEACHER CREATED RESOURCES Large Plastic Storage Bin, Clear, PK3 (TCR20456)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- AMERICAN FORGE AND FOUNDRY Automotive Under-Hood Work Tables (52200)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3999)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- DURHAM MFG Mbl Machine Table, 24x36x18,2000 lb (MTM243618-2K195)
- DURHAM MFG Mbl Machine Table, 24x36x36,2000 lb. (MTM243636-2K195)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- American Forge And Foundry Mobile Work Tables