Shop All Floor Jacks
American Forge And Foundry
Lightning Lift™ Heavy Duty Floor Jacks
Mfr # 53355
Zoro # G209448143
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 3.5 ton
- Application Hydraulic
- Length 33 in
- Depth 8.1 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge And Foundry
- MFR # 53355
- Zoro # G209448143
- UPC # 874015007619
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 33 in |
Depth | 8.1 in |
Width | 17 in |
Chassis Length (in.) | 27 in |
Chassis Width Rear (in.) | 14.4 in |
Chassis Width Front (in.) | 11 in |
Details
Lifting Capacity | 3.5 ton |
Application | Hydraulic |
Item | Heavy Duty Lift |
Standards | ASME PASE 2019 Safety Standard |
Material | Steel |
Color | Green/Black |
Description
Heavy-Duty floor jacks featuring the Lightning LiftTM hydraulic system for an effortless stroke and quick lift. Constructed with high-strength steel for maximum stability these jacks are built for rugged everyday use and designed for professional technicians, car enthusiasts, and weekend DIYers.
- •Innovative Lightning LiftTM hydraulic lift system provides ultimate performance and maximum speed
- •Robust and durable steel body design provides rigidity and stability
- •Tough UV powder coated frame withstands even the harshest environments
- •Universal joint technology provides a smooth and controlled descent even at max height
- •Industrial quality seals and O-Rings ensure a long service life and leak free operation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON VEHICLE DYNAMICS 20-UP JT 1.5IN REAR MULTI RATE SPRING KIT (22066)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK10 (6712-010)
- SEGOMO TOOLS 2 Liter Vacuum Brake & Clutch Bleeder Fluid Extractor Pu (9001216B)
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- AMERICAN FORGE AND FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (53350E)
- WESTWARD Hand Jack, 20 tons, 1/2in. Stroke L (3CFL1)
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H (13X032)
- POWERBUILT 2Ton Xtra Low Profile Garage Jack (620479E)
- PERFORMANCE TOOL JACK 3.5 TON LOW PROFILE (PTW1627)
- RANGER 3Ton Low Rider Floor Jack, 3 Ton, 21 Lift Height (RFJ-6HD)
- OMEGA Jack Truck 35Ton Air/Hyd (23227)
- American Forge And Foundry Jacks