Shop All Work Tables
American Forge And Foundry
Heavy-Duty Workbenches
Mfr # 3996
Zoro # G510400441
product price: $696.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Depth 31"
- Shipping Length 72"
- Shipping Height 36"
- Shipping Weight 182.4lbs
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge And Foundry
- MFR # 3996
- Zoro # G510400441
- UPC # 874015007749
- Country of Origin Hong Kong
- Category Work Tables
Dimensions
Depth | 31" |
Shipping Length | 72" |
Shipping Height | 36" |
Details
Shipping Weight | 182.4lbs |
Number of Shelves | 1 |
Number of Drawers | 0 |
Shelf Capacity | 650 lb |
Description
Rugged and sturdy workbench made with heavy gauge steel for a lifetime of use and features a generous sized work space to keep tools and parts organized and always within reach.
- •Heavy gauge steel construction handles even the heaviest parts and assemblies
- •Generous sized work space has ample room for tools, parts, and components
- •Under bench storage shelf provides extra capacity and maximum versatility
- •Adjustable footpads allow easy adjustment to accommodate uneven floor surfaces
- •Retaining wall on sides and back keep parts and accessories from falling off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-12HG)
- LITTLE GIANT Perforated Rack Decking (RDP-3646-3)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Tear-Down Table (3994)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Workbenches (3990)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MT3048-2)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD9)
- American Forge And Foundry Work Tables