Shop All Work Tables
American Forge And Foundry
Heavy-Duty Workbenches
Mfr # 3995
Zoro # G610400440
product price: $647.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Depth 31"
- Shipping Length 61"
- Shipping Height 36"
- Shipping Weight 177.5lbs
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge And Foundry
- MFR # 3995
- Zoro # G610400440
- UPC # 874015007732
- Country of Origin Hong Kong
- Category Work Tables
Dimensions
Depth | 31" |
Shipping Length | 61" |
Shipping Height | 36" |
Details
Shipping Weight | 177.5lbs |
Number of Drawers | 1 |
Shelf Capacity | 650 lb |
Number of Shelves | 1 |
Description
Rugged and sturdy workbench made with heavy gauge steel for a lifetime of use and features a generous sized work space to keep tools and parts organized and always within reach.
- •Heavy gauge steel construction handles even the heaviest parts and assemblies
- •Generous sized work space has ample room for tools, parts, and components
- •Under bench storage shelf provides extra capacity and maximum versatility
- •Adjustable footpads allow easy adjustment to accommodate uneven floor surfaces
- •Retaining wall on sides and back keep parts and accessories from falling off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alligator Clip (08493)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- AMGOOD 18x36 Rolling Prep Table with Stainless Steel Top (AMG WT-1896-WHEELS)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Workbenches (3990)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Tear-Down Table (3994)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx24"D (VTT-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx30"D (VTTR-6030)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- ZORO SELECT Fixed Work Table, SS, 36" W, 30" D (4UEL2)
- American Forge And Foundry Work Tables